Beli airtac cylinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Airtac Standard Cylinder (Silinder Pneumatik)
    Mulai

    Rp1.799.900

    Airtac Standard Cylinder (Silinder Pneumatik)
    Deskripsi:
    Installation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected .2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen underthe condition of high temperature or corrosion .3 . Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs .4 . Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40pm or below.6 . Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing .7 . The cylinder shall be carried out test run without load before application . Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8 . The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9 . If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports
    atribut:
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): -20 to 70
    • Speed Range (mm/s): 30 to 500
    • Stroke Tolerance: 0-250 +1, 251-1000 +1.50, 1001-1500 +2
    • Cushion Type: Variable Cushion
    • Operating Pressure (MPa) : 0.15 to 1.0 (22-145psi) (1.5-10.0Bar)
  2. Airtac Compact Cylinder (Bore 20mm) (Silinder Pneumatik Kompak)
    Mulai

    Rp419.900

    Airtac Compact Cylinder (Bore 20mm) (Silinder Pneumatik Kompak)
    atribut:
    • Bore Size (mm): 20
    • Acting Type: Double acting, Single acting Push typeN Single acting Pull type
    • Fluid: Air (to be filtered by 40μm filter element)
    • Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
    • Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
    • Cushion Type: Bumper
  3. Airtac Standard Cylinder Bore 100mm (Tir-Rod) (Silinder Pneumatik / Silinder Tie Rod)
    Mulai

    Rp1.799.900

    Airtac Standard Cylinder Bore 100mm (Tir-Rod) (Silinder Pneumatik / Silinder Tie Rod)
    Deskripsi:
    Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
    atribut:
    • Bore Size (mm): 100
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30-800
    • Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
    • Cushion Type: Variable Cushion
    • Port Size (inch): 1/2
    • Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
  4. Airtac Mini Cylinder MA Series (Silinder Pneumatik)
    Mulai

    Rp439.900

    Airtac Mini Cylinder MA Series (Silinder Pneumatik)
    atribut:
    • Material: Stainless Steel
  5. Airtac Multi-Mount Cylinder (Silinder Pneumatik)
    Mulai

    Rp199.900

    Airtac Multi-Mount Cylinder (Silinder Pneumatik)
    Deskripsi:
    Supports various mountings Multi-sided mounting is possible, space saving and high pilot accuracy, no refueling required, abundant series high temperature resistant specifications, operating temperature MAX 150 °C
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable fluid: Air
  6. Airtac Panel Mount Cylinder
    Mulai

    Rp189.900

    Airtac Panel Mount Cylinder
    Deskripsi:
    Compact structure, small appearance, light weight and space saving. The accuracy of the piston rod guide is high, and there is no need to replenish lubricant. Since the head cover uses advanced rubber encapsulation technology, it has excellent cylinder buffer performance. There are various mounting methods and accessories, and they can be selected. A magnet type with a position detection function can be selected. Since the cylinder has a groove for mounting the sensor switch, it is convenient when installing the sensor switch. You can choose from many cylinder inner diameters.
    atribut:
    • Operating Pressure Range (MPa): 0.15~0.7
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable fluid: Air
    • Type of Acting: Double acting
  7. Airtac Standard Cylinder Bore 80mm (Tir-Rod) (Silinder Pneumatik / Silinder Tie Rod)
    Mulai

    Rp1.499.900

    Airtac Standard Cylinder Bore 80mm (Tir-Rod) (Silinder Pneumatik / Silinder Tie Rod)
    Deskripsi:
    Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
    atribut:
    • Bore Size (mm): 80
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30-800
    • Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
    • Cushion Type: Variable Cushion
    • Port Size (inch): 3/8
    • Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
  8. Airtac Standard cylinder JSI series (Silinder Pneumatik)
    Mulai

    Rp409.900

    Airtac Standard cylinder JSI series (Silinder Pneumatik)
    Deskripsi:
    JIS standard two-way seal structure, equipped with oil storage function Aluminum tube is integrated, no tie rod, improved corrosion resistance Same inner diameter cylinder, shorter length than ISO15552 standard cylinder, improved cushioning ability Abundant series, various mounting support brackets . High temperature resistant specification, operating temperature MAX 150°C
    atribut:
    • Ambient and Flowing Fluid Temperature (°C): -20~80
    • Cushioning: Adjustable
    • Guaranteed Pressure (MPa): 1.5
    • Main Unit Type: Standard
    • Operating Pressure Range (MPa): 0.1~1.0
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable fluid: Air
    • Type: General cylinder
    • Type of Acting: Double acting single rod
  9. Airtac Standard Cylinder Bore 40mm (Tir-Rod) (Silinder Pneumatik)
    Mulai

    Rp759.900

    Airtac Standard Cylinder Bore 40mm (Tir-Rod) (Silinder Pneumatik)
    Deskripsi:
    Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
    atribut:
    • Bore Size (mm): 40
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30-800
    • Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
    • Cushion Type: Variable Cushion
    • Port Size (inch): 1/4
    • Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
  10. Airtac Compact Cylinder (Bore 25mm) (Silinder Pneumatik / Silinder Kompak)
    Mulai

    Rp469.900

    Airtac Compact Cylinder (Bore 25mm) (Silinder Pneumatik / Silinder Kompak)
    atribut:
    • Bore Size (mm): 25
    • Acting Type: Double acting, Single acting Push typeN Single acting Pull type
    • Fluid: Air (to be filtered by 40μm filter element)
    • Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
    • Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
    • Cushion Type: Bumper
  11. Airtac Thin cylinder + SDA series
    Mulai

    Rp229.900

    Airtac Thin cylinder + SDA series
    atribut:
    • Built-in Magnet Availability: Included
    • Cylinder Inner Diameter (mm): 20
    • Operating Piston Speed (mm/s): 30~500
    • Operating Pressure Range (MPa): 0.15~1.0
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rod end Screw: Female screw
    • Stroke (mm): 20
    • Suitable fluid: Air
    • Type of Acting: Double acting
  12. Airtac Standard Cylinder Bore 63mm (Tir-Rod) (Silinder Pneumatik / Silinder Tie Rod)
    Mulai

    Rp1.099.900

    Airtac Standard Cylinder Bore 63mm (Tir-Rod) (Silinder Pneumatik / Silinder Tie Rod)
    Deskripsi:
    Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
    atribut:
    • Bore Size (mm): 63
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30-800
    • Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
    • Cushion Type: Variable Cushion
    • Port Size (inch): 3/8
    • Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
  13. Airtac Thin Cylinder (Silinder Ramping)
    Mulai

    Rp179.900

    Airtac Thin Cylinder (Silinder Ramping)
    Deskripsi:
    JIS standardHard anodized body for improved corrosion resistance and durabilityTwo-way seal structure, storage functionThin and space-savingConvenient sensor switch can be installedVarious mounting brackets available
    atribut:
    • Stroke (mm): 30
    • Cylinder Inner Diameter (mm): phi 20
    • Operating Pressure Range (MPa): 0.1 to 1.0
    • Operation: Double acting single rod
    • Built-in Magnet: No
    • Kinds: General Cylinder
    • Ambient and Fluid Temperature (°C): -20~80
    • Body Shape: Block type
    • Fluid Used: Air
    • Guaranteed Pressure (MPa): 1.5
    • Piping Connection Diameter: M5×0.8
    • Piston Speed (mm/s): 30–500
  14. Airtac Twin Rod Cylinder (Silinder Pneumatik Ganda)
    Mulai

    Rp1.199.900

    Airtac Twin Rod Cylinder (Silinder Pneumatik Ganda)
    atribut:
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30 to 500
    • Stroke Tolerance: ≤ 100 +1.00, > 100 +1.50
    • Cushion Type: Bumper
    • Port Size: M5x0.8
    • Operating Pressure (MPa) : 0.15 to 1.0 (22-145Psi)
  15. Airtac Standard Cylinder Bore 50mm (Tir-Rod) (Silinder Pneumatik)
    Mulai

    Rp909.900

    Airtac Standard Cylinder Bore 50mm (Tir-Rod) (Silinder Pneumatik)
    Deskripsi:
    Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
    atribut:
    • Bore Size (mm): 50
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30-800
    • Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
    • Cushion Type: Variable Cushion
    • Port Size (inch): 1/4
    • Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
  16. Airtac Standard Cylinder Bore 32mm (Tir-Rod) (Silinder Pneumatik / Silinder Tie Rod)
    Mulai

    Rp709.900

    Airtac Standard Cylinder Bore 32mm (Tir-Rod) (Silinder Pneumatik / Silinder Tie Rod)
    Deskripsi:
    Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
    atribut:
    • Bore Size (mm): 32
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30-800
    • Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
    • Cushion Type: Variable Cushion
    • Port Size (inch): 1/8
    • Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
  17. Airtac Fitting Pneumatic PV Series Union Elbow
    Mulai

    Rp17.900

    Airtac Fitting Pneumatic PV Series Union Elbow
    atribut:
    • Standard Color: Black
    • Proof Pressure (MPa): 1.5
    • Negative Pressure: -750mmHg(10Torr)
    • Ambient and Fluid Temperature (°C): -20-70
    • Applicable Tubing: Soft Nylon or Polyurethane
  18. monotaro Hand Pallet Truck (Troli Palet Manual)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp3.199.900

    monotaro Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  19. Airtac Fitting Elbow Pneumatic PL Series Male (Nepel Pneumatik L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.900

    Airtac Fitting Elbow Pneumatic PL Series Male (Nepel Pneumatik L)
    atribut:
    • Standard Color: Black
    • Proof Pressure (MPa): 1.5
    • Negative Pressure: -750mmHg(10Torr)
    • Ambient and Fluid Temperature (°C): -20-70
    • Applicable Tubing: Soft Nylon or Polyurethane
Daftar Harga airtac cylinder Terbaru October 2026
Airtac Standard Cylinder (Silinder Pneumatik)Rp1.799.900
Airtac Compact Cylinder (Bore 20mm) (Silinder Pneumatik Kompak)Rp419.900
Airtac Standard Cylinder Bore 100mm (Tir-Rod) (Silinder Pneumatik / Silinder Tie Rod)Rp1.799.900
Airtac Mini Cylinder MA Series (Silinder Pneumatik)Rp439.900
Airtac Multi-Mount Cylinder (Silinder Pneumatik)Rp199.900
Airtac Panel Mount CylinderRp189.900
Airtac Standard Cylinder Bore 80mm (Tir-Rod) (Silinder Pneumatik / Silinder Tie Rod)Rp1.499.900
Airtac Standard cylinder JSI series (Silinder Pneumatik)Rp409.900
Airtac Standard Cylinder Bore 40mm (Tir-Rod) (Silinder Pneumatik)Rp759.900
Airtac Compact Cylinder (Bore 25mm) (Silinder Pneumatik / Silinder Kompak)Rp469.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait